Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation™ Adjustable-Volume Pipetter Starter Set
GSA_VASDP

Catalog No. 22146685 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
2-200, 20-200, 100-1000 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-146-685 2-200, 20-200, 100-1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-146-685 Supplier VistaLab™ Technologies Supplier No. 10570999
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Three adjustable-volume Ovation pipetters (2–20μL, 20–200μL, 100–1000μL); 3 Ovation Shelf Hangers, 3 racks of Ovation tips

Ovation Quick-Set Volume Started Pack allows five of the laboratory's most frequently used volumes to be set up and stored for routine use and later recall.

  • Other volume settings can be selected at precise increments throughout the pipetter's range
  • A low-force, form-fitting plunger manually controls aspiration and dispensing speeds with minimal effort

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Color Assorted
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material Polycarbonate ABS
Number of Channels 1
Product Line Ovation
Programmability No
Sterility Non-sterile
Type Adjustable Volume Pipette Starter Set
Volume (Metric) 2-200, 20-200, 100-1000 μL
Includes One 2 to 20 μL, one 20 to 200 μL, and one 100 to 1000 μL pipettes, 3 Ovation Shelf Hangers, 3 racks of Ovation tips
Quantity 1 Ea.
Length (English) 9 in.
Width (English) 7 in.
Height (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.