Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation™ Fixed-Volume Pipetter
SDP

Catalog No. 22147663 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
1 μL
2 μL
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
300 μL
500 μL
1000 μL
Accuracy:
±0.8%
±1.0%
±1.2%
±1.4%
±1.5%
±2.7%
Type:
Single Stroke Pipetter
Two Stroke Pipette
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Type
22-147-663 5 μL ±1.5% Single Stroke Pipetter
22-146-608 20 μL ±1.0% Single Stroke Pipetter
22-147-664 250 μL ±1.2% Single Stroke Pipetter
22-147-665 300 μL ±1.0% Single Stroke Pipetter
22-147-666 1 μL ±2.7% Two Stroke Pipette
22-146-611 100 μL ±0.8% Single Stroke Pipetter
22-147-668 5 μL ±1.5% Two Stroke Pipette
22-146-615 500 μL ±0.8% Single Stroke Pipetter
22-147-669 10 μL ±1.5% Two Stroke Pipette
22-146-616 1000 μL ±0.8% Single Stroke Pipetter
22-147-670 20 μL ±1.0% Two Stroke Pipette
22-147-671 25 μL ±1.4% Two Stroke Pipette
22-147-667 2 μL ±1.5% Two Stroke Pipette
22-147-672 50 μL ±0.8% Two Stroke Pipette
22-147-673 100 μL ±0.8% Two Stroke Pipette
22-146-629 1000 μL ±0.8% Two Stroke Pipette
22-147-674 200 μL ±0.8% Two Stroke Pipette
22-147-675 250 μL ±1.2% Two Stroke Pipette
22-147-676 300 μL ±1.0% Two Stroke Pipette
22-147-677 500 μL ±0.8% Two Stroke Pipette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 22-147-663 Supplier VistaLab™ Technologies Supplier No. 11570005
Add to Cart
Add to Cart

Ovation™ pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.

  • Mechanical 1-stroke (F1) or 2-stroke (with overblow) (F2) low-force plunger operation
  • Ovation F1 available from 5-1000 μL
  • Ovation F2 available from 1-1000 μL
  • Custom fixed volumes available upon request
  • Built in microtube cap opener
  • Nozzle with replaceable filter prevents contamination of pipetter
  • In-lab calibration adjustment possible

Specifications

Accuracy ±1.5%
Autoclavable Not Autoclavable
Color Orange
Disposable Reusable
For Use With Micro Pipetting/Liquid Transfer
Material Polycarbonate ABS
Model F1
Number of Channels 1
Sterility Non-sterile
Type Single Stroke Pipetter
Volume (Metric) 5 μL
For Use With (Application) Micro Pipetting/Liquid Transfer
Includes Shelf hanger, Calibration key
Precision 0.6%
Quantity 1 Ea.
Warranty Two-year Limited Warranty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.