Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Pipette Tips: Macro
SDP

Catalog No. 22146321 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
Filtered:
Filtered
Non-filtered
Packaging:
Paper Box
VistaBulk: Plastic Bag
VistaClear Box: Plastic Box
VistaTip: Individually Wrapped
Sterility:
Non-sterile
Sterile
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Filtered Packaging Sterility
22-146-321 10 mL Non-filtered VistaBulk: Plastic Bag Non-sterile
22-146-302 5 mL Non-filtered VistaBulk: Plastic Bag Non-sterile
22-146-304 5 mL Filtered VistaTip: Individually Wrapped Sterile
22-146-688 5 mL Non-filtered VistaClear Box: Plastic Box Sterile
22-146-689 5 mL Filtered VistaClear Box: Plastic Box Sterile
22-146-323 10 mL Non-filtered VistaClear Box: Plastic Box Sterile
22-146-322 10 mL Non-filtered VistaClear Box: Plastic Box Non-sterile
21-318-602 5 mL Non-filtered Paper Box Non-sterile
22-146-310 10 mL Non-filtered Paper Box Non-sterile
22-146-324 10 mL Filtered VistaClear Box: Plastic Box Sterile
22-146-325 10 mL Filtered VistaTip: Individually Wrapped Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 22-146-321 Supplier VistaLab™ Technologies Supplier No. 40586000
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For use with Ovation and MLA Brand Macro pipetters

  • 5 and 10 mL Macro tips packaged in Box, VistaClear Box, Bulk, and Individually Wrapped
  • Box: 35 or 100 tips in a paper box, VistaClear Box: 35 or 50 tips in a clear plastic box, Bulk: 100 or 250 tips in a plastic bag, VistaTip: 50 tips individually wrapped
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

Specifications

Volume (Metric) 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Rack Color Blue
Autoclavable Autoclavable
Model MLA™
Length (English) 8 in.
Thickness 4 in.
Format Bulk
Tip Style Macro, Straight
Packaging VistaBulk: Plastic Bag
Quantity 100 Tips/Bag
Product Type Pipette Tips
Disposable Single-use
For Use With (Equipment) MLA MacroPipette, Ovation MacroPipette
Graduated Yes
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.