Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ovation™ Pipet Nozzle Seals
GSA_VASDP

Catalog No. 22146246 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
0.5 to 20 μL
2.0 to 125, 5.0 to 250 μL
25 to 1250 μL
Quantity:
24/Pk.
4/Pk.
Type:
Nozzle Seal
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity Type
22-146-246 0.5 to 20 μL 24/Pk. Nozzle Seal
22-146-247 0.5 to 20 μL 4/Pk. Nozzle Seal
22-146-251 2.0 to 125, 5.0 to 250 μL 4/Pk. Nozzle Seal
22-146-255 25 to 1250 μL 4/Pk. Nozzle Seal
22-146-254 25 to 1250 μL 24/Pk. Nozzle Seal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-146-246 Supplier VistaLab™ Technologies Supplier No. 90601012
Add to Cart
Add to Cart

Nozzle seals and seal accessories for Ovation BioNatural Pipets.

  • Available in a range of sizes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With Pipettes
Material Plastic
Type Nozzle Seal
Volume (Metric) 0.5 to 20 μL
For Use With (Equipment) 0.5 to 20 μL Ovation™ BioNatural™ Multichannel Pipette
Quantity 24/Pk.
Length (English) 2 in.
Width (English) 2 in.
Height (English) 5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.