Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Seal Kits
SDP

Catalog No. 22146652 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
10 μL
10 to 100 μL
1000 μL
2 μL
20 μL
200 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-146-652 20 μL
22-146-651 10 μL
22-146-661 10 to 100 μL
22-146-650 2 μL
22-146-659 200 μL
22-146-663 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-146-652 Supplier VistaLab™ Technologies Supplier No. 90571003
Add to Cart
Add to Cart

For use with Ovation.

Contain lubricant, allen wrench, seals and instructions

Specifications

For Use With Pipettes
Material Plastic
Type Standard Seal Kit
Volume (Metric) 20 μL
For Use With (Equipment) Ovation™ 2 to 20 μL (Adjustable), 11 to 20 μL (Fixed) Pipette
Includes Lubricant, allen wrench, seals and instructions
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.