Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Seal Kits
GSA_VASDP

Catalog No. 22146663 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
10 μL
10 to 100 μL
1000 μL
2 μL
20 μL
200 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-146-663 1000 μL
22-146-652 20 μL
22-146-651 10 μL
22-146-661 10 to 100 μL
22-146-650 2 μL
22-146-659 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-146-663 Supplier VistaLab™ Technologies Supplier No. 90573006
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Ovation.

Contain lubricant, allen wrench, seals and instructions

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With Pipettes
Material Plastic
Type Standard Seal Kit
Volume (Metric) 1000 μL
For Use With (Equipment) Ovation™ 100 to 1000 μL (Adjustable), 201 to 1000 μL (Fixed) Pipette
Includes Lubricant, allen wrench, seals and instructions
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.