Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Seal Kits for MLA™ Brand Pipets
SDP

Catalog No. 21349A Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Volume (Metric):
121 to 200 μL
201 to 350 μL
31 to 120 μL
351 to 1000 μL
5 to 30 μL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-349A 5 to 30 μL
21-349B 31 to 120 μL
21-349C 121 to 200 μL
21-349D 201 to 350 μL
21-349E 351 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21-349A Supplier VistaLab™ Technologies Supplier No. 9031
Add to Cart
Add to Cart

Provide materials for maintenance of MLA D-Tipper™, Precision, and two-stroke pipetters

Each kit contains seals and instructions

Order Info

Lubricant sold separately (P/N 22-146-318)

Specifications

For Use With Pipettes
Material Plastic
Volume (Metric) 5 to 30 μL
For Use With (Equipment) 5 to 30 μL MLA™ D-Tipper™, Precision and Two Stroke Pipette
Includes Lubricant, seals and instructions
Quantity 1 Ea.
Length (English) 2 in.
Width (English) 1 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.