Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Pipetter Stand
SDP

Catalog No. 2131929 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Positions:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
21-319-29 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-319-29 Supplier VistaLab™ Technologies Supplier No. 1700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material Plastic
Positions 10
Shape Rectangular
Stackable No
Sterility Non-sterile
Quantity 1 Ea.
Length (English) 12 in.
Width (English) 6.5 in.
Height (English) 12 in.
Depth (English) 5.75 in.
Depth (Metric) 14.605 cm
Product Type Pipette Stand
Shelves 1
Height (Metric) 30.48 cm
Width (Metric) 26.67 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.