Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Ejector Sleeve
SDP

Catalog No. 22146329 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Functional Range:
0.2 to 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Functional Range
22-146-329 0.2 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-146-329 Supplier VistaLab™ Technologies Supplier No. 90606011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

0.2 to 10mL Ovation

Specifications

For Use With Pipettes
Material Plastic
Sterility Non-sterile
Volume (Metric) 10 mL
For Use With (Equipment) 0.2 to 10 mL Macro Pipette
Functional Range 0.2 to 10 mL
Quantity 1 Ea.
Length (English) 5 in.
Width (English) 3 in.
Height (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.