Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ELITech Excyte™ 20 Automated ESR Analyzer
SDP

Catalog No. 23024630 Shop All Clinical Data Products
Change view
Click to view available options
Analysis Time:
30 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analysis Time
23-024-630 30 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-024-630 Supplier ELITech Supplier No. EP10618

Performs a complete sed rate test in as little as 15 minutes for up to 8 samples

CPT Code: 85652
Key Benefits

  • Offers up to 20 samples, providing the capability of performing up to 8 sed rate tests per hour
  • Random access allows tests to be run anytime and in any order
  • Correlation with the modified manual Westergren method
  • On-board quality control and sample storage
Key Features
  • Automatic temperature correction normalizes values at 18°C
  • Closed tube sampling and testing for safety; 1.36mL plastic tubes provide superior reading results
  • Lot number and value range entry for normal and abnormal controls
  • Stores daily QC results for quick retrieval
  • Automatically creates Yudon Plot graphs
  • Stores up to 500 patient results
  • RS-232 Interface
  • On-board, consistent mixing for reliability of results
  • Built-in bar code scanner and printer saves space
  • ISO Certified: 9001:2000, 13485:2003

Certifications

MET certified

Specifications

Type Excyte™ 20 ESR Analyzer
For Use With (Application) Performs a complete sed rate test in as little as 15 min. for up to 8 samples
For Use With (Equipment) Plastic tube
Analysis Time 30 min.
Sample Size 1.36 mL
Throughput 8 Samples/Hour
Certifications/Compliance ISO 9001:2000, 13485:2003
Depth (English) 12.25 in.
Depth (Metric) 31.1 cm
Height (English) 7.87 in.
Height (Metric) 20 cm
Width (English) 13 in.
Width (Metric) 33 cm
Electrical Requirements 100/220V 47/63Hz
Frequency 47/63 Hz
Voltage 100/220V
Weight (English) 11 lb.
Weight (Metric) 5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.