Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ELITech Excyte™ Plastic ESR Vacuum Tubes
GSA_VASDP

Catalog No. 23024623 Shop All Clinical Data Products
Change view
Click to view available options
Quantity:
50 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-024-623 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-024-623 Supplier ELITech Supplier No. EP10605

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excyte Plastic ESR Vacuum Tubes deliver the safety and accuracy laboratories require

The new Plastic ESR tube offers the same direct draw ability as glass ESR tubes with the peace of mind that dropping a tube in the laboratory means no exposure to glass sharps and potential pathogens

  • Excyte™ Plastic ESR Vacuum Tubes are for the quantitative determination of erythrocyte sedimentation rate (ESR) of whole blood using Excyte Automated ESR Analyzers: Mini (Cat. No. 23-024-627), M (Cat. No. 23-024-628), 20 (Cat. No. 23-024-630) and 40 (Cat. No. 23-024-629)

 

 

  • No breaking; transporting tubes from point of draw to analysis site is made safer
  • Eliminates the need for sample transfers, which saves time and reduces exposure to blood
  • Excellent correlation to the modified Westergren
  • Plastic tubes are 120mm long with butyl-rubber stopper
  • Tubes are sterilized and should be stored at 4-25°C
  • Tube contents: 0.34mL sodium citrate (0.109 mol)
  • Vacuum draw: 1.36mL
  • For in vitro diagnostic use

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type ESR Vacuum Tube
Material Plastic
Capacity (Metric) 1.36 mL
For Use With (Equipment) Excyte Automated ESR Analyzers: Mini
Quantity 50 Pk.
Includes Butyl Rubber stopper, 0.34mL Sodium Citrate
For Use With (Application) In-vitro diagnostic use, quantitative determination of erythrocyte sedimentation rate (ESR) of Whole Blood
Length (Metric) 120 mm
Length (English) 4.72 in.
Storage Requirements 4 to 25°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.