Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Vitamin B Complex Diet, Complete, Modified, Pellet
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Description
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Pellet |
| Quantity | 10 kg |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction