Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Vitamin B12 Deficient Diet, Modified, Powder

Catalog No. MP296017250 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
20 kg
50 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296017250 50 kg
MP296017220 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP296017250 Supplier MP Biomedicals Supplier No. 0296017250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vitamin B12 deficient diet. Contains vitamins and minerals.

  • Diet consisting of casein, iodinated casein, choline, salt mixture no
  • 2 USP and vitamin mix
  • Ideal for experiments containing control vs. modified diets
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 50 kg
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 1 ft.
Length (Metric) 0.3048 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.