Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Vitamin D Free Diet, Powder

Catalog No. MP296007350 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP296007350 50 kg
MP296007310 10 kg
MP296007320 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP296007350 Supplier MP Biomedicals Supplier No. 0296007350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vitamin D free diet. Contains vitamins and minerals.

Diet consisting of vitamin free casein, whole wheat flour, corn oil, alphacel (non-nutritive), calcium carbonate and calcium phosphorous free salt mixture. The diet contains all nutrients (except vitamin D) required by the rat, and when cholecalciferol is added (5 IU/gm diet), the diet provides growth and reproduction equal to that of commercial stock diets. Using whole wheat as the source of carbohydrate the rats experience better growth and development than with mono or disaccharides. There is some evidence, however, to suggest that vitamin D depletion may occur more rapidly with sucrose as the carbohydrate source. The calcium content of the diet can be varied by changing the amount of CaCO3 added.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 50 kg
Sterility Non-sterile
Storage Requirements Refrigerated
Length (English) 1 ft.
Length (Metric) 0.3048 m
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.