Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Polypropylene Griffin Beakers

Catalog No. 14379021 Shop All BrandTech Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-021 10 mL
14-379-025 25 mL
14-379-030 50 mL
14-379-020 100 mL
14-379-022 150 mL
14-379-024 250 mL
14-379-027 400 mL
14-379-029 500 mL
14-379-031 600 mL
14-379-019 1000 mL
14-379-023 2000 mL
14-379-026 3000 mL
14-379-028 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 14-379-021 Supplier BRANDTECH™ VITLAB™ Supplier No. 605081
Add to Cart
Edge
Add to Cart

Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.

Manufactured with highly transparent polypropylene for optimum visibility.

  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C, for design with raised graduations
  • Suitable for foodstuff
  • Manufactured in accordance with ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 2.5 cm
Capacity (Metric) 10 mL
Material Polypropylene
For Use With (Application) For General Purpose Use
Height (English) 1.37 in.
Height (Metric) 3.5 cm
Increments 2 mL
Temperature (English) Max. Operating 257°F
Temperature (Metric) Max. Operating 125°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Molded and Printed Graduated Scale
Style Griffin
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.