Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Sample Containers with Screw Caps

Catalog No. 14379130 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
60 mL
180 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-130 60 mL
14-379-128 180 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-379-130 Supplier BRANDTECH™ VITLAB™ Supplier No. 130394
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polypropylene specimen containers with polypropylene screw caps

  • Translucent containers for sample storage
  • Available in three capacities
TRUSTED_SUSTAINABILITY

Specifications

Product Type Disposable Sample Container
Closure Included Yes
Graduated No
Material Polypropylene
Shape Cylindrical
Sterility Non-sterile
Capacity (Metric) 60 mL
Closure Material Polypropylene
Closure Type Screw Cap
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.