Learn More
Description
- Replacement closure
- Polypropylene
- GL 45 thread
Specifications
Specifications
| Color | Red |
| Description | VITGRIP replacement screw caps with tamper evident closure, GL45, pack of 6 |
| For Use With (Application) | VITgrip bottles |
| Material | Polypropylene |
| Quantity | 6 |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 83 mm |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.