Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Durable volumetric flask
- Made of chemical- and break-resistant polypropylene
- Meets Class B tolerances per DIN EN ISO 1042
- 10/19 NS stopper
Specifications
Specifications
| Closure Color | Translucent/Red |
| Closure Material | Polypropylene |
| Color | translucent/blue |
| Description | VITLAB Polypropylene Volumetric Flask, 10mL, Class B per DIN EN ISO 1042, pack of 6 |
| Capacity (Metric) | 10 mL |
| Material | Polypropylene |
| For Use With (Application) | various |
| Height (Metric) | 90 mm |
| Length (Metric) | 90 mm |
| Product Type | Volumetric Flask |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?