Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters O-Ring, FKM, 2.6 mm ID, 1.9 mm C/S

Catalog No. 50792482 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This O-ring is made of FKM (Viton) and is designed as a replacement part. It features an inner diameter of 2.6 mm and a cross-section of 1.9 mm, supplied in a 10-pack.

  • Made of FKM material
  • Features a 2.6 mm inner diameter
  • Designed with a 1.9 mm cross-section
  • Supplied in a pack of 10
  • Suitable as a replacement O-ring

Catalog No. 50-792-482 Supplier Waters Corp Supplier No. 700000943
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This O-ring is made of FKM (Viton) and is designed as a replacement part. It features an inner diameter of 2.6 mm and a cross-section of 1.9 mm, supplied in a 10-pack.

  • Made of FKM material
  • Features a 2.6 mm inner diameter
  • Designed with a 1.9 mm cross-section
  • Supplied in a pack of 10
  • Suitable as a replacement O-ring

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.