Learn More
Description
- Heated working surface: Provides consistent and uniform thermal support to help reduce heat loss during procedures
- Magnetic nose cone stability: Metal surface locks compatible nose cones in place for precise, hands-free positioning
- Configurable animal positioning: Includes two magnetic positioners for quick, repeatable alignment
- Secure pad retention: Four magnetic corner posts to keep absorbent pads flat and in place
- Clean, controlled workflow: Keeps all components stable, organized, and exactly where you need them
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Animal | Mouse, Rat |
| Type | Procedure Station |
| Disposable | Reusable |
| Size | One Size |
| Sterility | Non-sterile |
| Voltage | 120 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
