Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ VertiKlean Sponges
BIOPHARMAGREENER_CHOICE

Catalog No. 19159211 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12.7 x 12.7 cm (5 x 5 in.)
8.5 x 4.25 in.
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Sterility
19-159-211 12.7 x 12.7 cm (5 x 5 in.) Sterile
19-159-210 8.5 x 4.25 in. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-159-211 Supplier Contec™ Supplier No. VKST0003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clean and wipe in laboratory settings with Contec™ VertiKlean Sponges, made of absorbent polyester foam and abrasion resistant Polynit fabric. Sponges are available in sterile and non-sterile varieties.

  • VertiKlean sponges feature high sorbency polyester foam combined with the abrasion-resistance of Polynit fabric
  • Designed for general cleaning and wiping
  • Autoclavable
  • Available with a sterile, ready-to-use variant
  • Available in two sizes
  • Single-ply

Specifications

Product Type Sponge
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Material Polyester Foam, Polyester Knit
Absorbancy 172.4 mL/Sponge
Autoclavable Autoclavable
Construction Multi-layer, Flame Bonded
Disposable Single-use
Dimensions (L x W) 12.7 x 12.7 cm (5 x 5 in.)
For Use With (Application) General Laboratory Cleaning and Wiping
Ply 1-ply
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.