Learn More
Velp Scientific VLS-W12-D170-A Block

Description
- Compatible with Velp Scientific ECODryBlock
- Suitable for chemical incubation, evaporation studies, and analytical testing
- Vial type: 17 mm
- Number of wells: 12
- Well depth: 45 mm
- Well size: Ø 17.8 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | Vials |
| Material | Aluminum |
| No. of Places | 12 |
| Type | Dry Block |
| Tube Size | 17 mm dia. |
| Dimensions (L x W x H) | 95 x 76 x 51 mm |
| Depth (Metric) | 45 mm |
| Diameter (Metric) Well | 17.8 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.