Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientific VLS-W20-D150-A Block
SDP

Catalog No. 11392254
Change view
Click to view available options
Diameter (Metric) Well:
15.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Well
11-392-254 15.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-392-254 Supplier Velp Scientific Supplier No. A00000515
Add to Cart
Add to Cart

High-quality aluminum block with precise and uniform heating, designed to accommodate 15 mm vials.

  • Compatible with Velp Scientific ECODryBlock
  • Suitable for sample storage, incubation, and chemical preparation
  • Vial type: 15 mm
  • Number of wells: 20
  • Well depth: 35 mm
  • Well size: Ø 15.8 mm

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Vials
Material Aluminum
No. of Places 20
Type Dry Block
Tube Size 15 mm dia.
Dimensions (L x W x H) 95 x 76 x 51 mm
Depth (Metric) 35 mm
Diameter (Metric) Well 15.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.