Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ VOID Pattern, Tamper Evident Matte Metalized Polyester Labels for M6/M7 Printers

Catalog No. 17011969 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1.9 x 3 in.
1 x 1.5 in.
2 x 1 in.
Height (Metric):
12.7 mm
25.4 mm
48.26 mm
50.8 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (Metric)
17-011-969 1.9 x 3 in. 48.26 mm
17-011-559 0.5 x 1 in. 12.7 mm
17-011-931 1 x 1.5 in. 25.4 mm
17-011-571 2 x 1 in. 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-011-969 Supplier Brady™ Supplier No. M6377576
Only null left
Add to Cart
Add to Cart

The B-7576 material of these labels is designed to leave a 'VOID' footprint when the label is removed; the footprint also appears on the surface of the label so it cannot be reused.

  • Ideal for use in rating and serial plates that require high performance and evidence of label removal
  • Use care when handling to maintain the VOID pattern
  • For use in thermal transfer printers
  • RoHS compliant to Pass 2011/65/EU
  • Made of B-7576 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM G 155, UL Recognized
Adhesive Type Tamper-evident
Coating None
Color Silver
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Inventory and Inspection Labeling, Security Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Dimensions (L x W) 1.9 x 3 in.
Length (English) 1.9 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (Metric) 48.26 mm
Alternate Part Number M6-37-7576
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.