Learn More
Description
- Manufactured from premium surgical-grade stainless steel for strength, precision, and corrosion resistance
- Sharp prongs provide secure, controlled retraction of soft tissue during deep or confined areas
- Available in 3-prong and 4-prong configurations
- 8.5-in. overall length offers excellent reach and visibility in larger operative fields
- Ergonomic solid handle ensures a comfortable, non-slip grip for improved control
- Highly polished finish minimizes glare and facilitates easy sterilization
- Lightweight, balanced design reduces hand strain while maintaining steady performance
- Autoclavable and reusable, engineered for long-term reliability and precision
- Designed for clean, stable tissue retraction with minimal trauma
- Commonly used for deep exposure and tissue separation
Specifications
Specifications
| Product Type | Volkmann Retractor |
| Grade | Surgical |
| Length (English) | 8.5 in. |
| Length (Metric) | 21.6 cm |
| Length (Metric) Blade | Sharp |
| Material | Stainless Steel |
| Size | 3-Prong |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO/GMP |
| Color | Silver |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.