Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Volkmann Retractor

Catalog No. 21124593 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
8.5 in.
Size:
3-Prong
4-Prong
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
21-124-593 8.5 in. 4-Prong
21-124-592 8.5 in. 3-Prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-593 Supplier Surgical Design™ Supplier No. 2921404
Only null left
Add to Cart
Add to Cart

Volkmann retractor provides firm, precise soft tissue retraction for dependable exposure in deep areas.

  • Manufactured from premium surgical-grade stainless steel for strength, precision, and corrosion resistance
  • Sharp prongs provide secure, controlled retraction of soft tissue during deep or confined areas
  • Available in 3-prong and 4-prong configurations
  • 8.5-in. overall length offers excellent reach and visibility in larger operative fields
  • Ergonomic solid handle ensures a comfortable, non-slip grip for improved control
  • Highly polished finish minimizes glare and facilitates easy sterilization
  • Lightweight, balanced design reduces hand strain while maintaining steady performance
  • Autoclavable and reusable, engineered for long-term reliability and precision
  • Designed for clean, stable tissue retraction with minimal trauma
  • Commonly used for deep exposure and tissue separation

Specifications

Product Type Volkmann Retractor
Grade Surgical
Length (English) 8.5 in.
Length (Metric) 21.6 cm
Length (Metric) Blade Sharp
Material Stainless Steel
Size 4-Prong
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.