Learn More
Description
- To operate the device at a nominal voltage of 120V, 60 Hz
- Provided individually
Specifications
Specifications
| Description | Converter, voltage - 240 V option model, to operate the device (at a nominal voltage of 120 V 1 ph 60 Hz) |
| For Use With (Equipment) | BINDER Chambers Series KBF. KBF P, KBF LQC |
| Material | Steel |
| Type | Voltage Converter |
| Voltage | 120 V |
| Frequency | 60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
