Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Vortex Genie 2

Catalog No. 01804423 Shop All OHAUS Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01-804-423 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-804-423 Supplier OHAUS Supplier No. 83041411
  • PRODUCT PROMOTION
    $456.00
    $328.00 / Each of 1

    Save $128.00

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Variable speed control for slow speed shaking or high speed vortexing.

  • 4.0 mm orbit ideal for use in Touch mode or Hands-Free with various attachments for mixing tubes or containers.
  • Heavy casting and specially designed feet prevent walking.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 mm
Speed Range 600 to 3200 rpm
Voltage 120 V
Product Type Vortex
Model Vortex-Genie 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.