Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Vortex Genie Pulse

Catalog No. 01804390 Shop All OHAUS Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01-804-390 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-804-390 Supplier OHAUS Supplier No. 83041261
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

True pulsing action is ideal for applications requiring more aggressive action than standard vortexing.

  • Variable Run/Stop time for quick pulsing or interval mixing.
  • Fully programmable On and Rest function.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 mm
Speed Range 500 to 3000 rpm
Voltage 120 V
Product Type Vortex
Model Vortex-Genie Pulse
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.