Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Versilon Tubing, Plasticizer-Free TPE, 1 in ID

Catalog No. 502365841
Encompass_Preferred

Plasticizer- and oil-free TPE tubing engineered for peristaltic pumps, chemical transfer, and food and beverage lines where chemical resistance, low extractables, and taste neutrality are required.

  • Material: plasticizer- and oil-free thermoplastic elastomer (TPE).
  • Inner diameter: 1 in.
  • Outer diameter: 1-3/8 in.
  • Wall thickness: 3/16 in.
  • Length: 50 ft.
  • Color: clear.
  • Temperature range: -108°F to 135°F (-78°C to 57°C).
  • Maximum working pressure (at 73°F): 13 psi.
  • Vacuum rating (at 73°F): 17 inHg.
  • Typical applications: peristaltic pumps, chemical transfer, ink transfer, water purification, food and beverage lines.

Catalog No. 50-236-5841 Supplier Accuflow Systems Supplier No. AE300064
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plasticizer- and oil-free TPE tubing engineered for peristaltic pumps, chemical transfer, and food and beverage lines where chemical resistance, low extractables, and taste neutrality are required.

  • Material: plasticizer- and oil-free thermoplastic elastomer (TPE).
  • Inner diameter: 1 in.
  • Outer diameter: 1-3/8 in.
  • Wall thickness: 3/16 in.
  • Length: 50 ft.
  • Color: clear.
  • Temperature range: -108°F to 135°F (-78°C to 57°C).
  • Maximum working pressure (at 73°F): 13 psi.
  • Vacuum rating (at 73°F): 17 inHg.
  • Typical applications: peristaltic pumps, chemical transfer, ink transfer, water purification, food and beverage lines.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.