Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Steel, 10.88 mm, Class ZZ Minus, 1 ea

Catalog No. 5000511827
Encompass

This Class ZZ minus pin gage is designed for precise measurements and inspection tasks. Constructed from durable steel with a 10 microinch finish, this tool provides reliable performance for setting micrometers, checking hole sizes, or verifying slot widths.

  • Accuracy of 0.0002 in. (0.00508 mm)
  • Hardened to 60/65 Rc
  • Round within 0.0001 in.
  • Includes a certificate of accuracy with NIST traceability
  • Features marked size and direction of tolerance for easy identification
  • Measures 10.88 mm in diameter with an overall length of 2 in.

Catalog No. 50-005-11827 Supplier MSC Supplier No. 40438335
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus pin gage is designed for precise measurements and inspection tasks. Constructed from durable steel with a 10 microinch finish, this tool provides reliable performance for setting micrometers, checking hole sizes, or verifying slot widths.

  • Accuracy of 0.0002 in. (0.00508 mm)
  • Hardened to 60/65 Rc
  • Round within 0.0001 in.
  • Includes a certificate of accuracy with NIST traceability
  • Features marked size and direction of tolerance for easy identification
  • Measures 10.88 mm in diameter with an overall length of 2 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.