Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, NoGo, Steel, 13.13 mm, 1 ea

Catalog No. 5000511832
Encompass

This Class ZZ steel pin gage is designed for NoGo inspection applications, including setting micrometers, verniers, and other measuring devices. It provides a precise metric measurement solution for quality control and calibration requirements.

  • Class ZZ tolerance of 0.00508 mm
  • Constructed from steel with a 10 micro finish
  • Minus direction of tolerance
  • Member only type with reversible style
  • Measurement diameter of 13.13 mm
  • Overall length of 5.08 cm (2 in.)
  • Includes a certificate of accuracy with NIST traceability

Catalog No. 50-005-11832 Supplier MSC Supplier No. 40440588
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ steel pin gage is designed for NoGo inspection applications, including setting micrometers, verniers, and other measuring devices. It provides a precise metric measurement solution for quality control and calibration requirements.

  • Class ZZ tolerance of 0.00508 mm
  • Constructed from steel with a 10 micro finish
  • Minus direction of tolerance
  • Member only type with reversible style
  • Measurement diameter of 13.13 mm
  • Overall length of 5.08 cm (2 in.)
  • Includes a certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.