Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Tool Steel, Class ZZ, 16.93 mm, 1 ea

Catalog No. 5000516615
Encompass

This Class ZZ pin gage is a general purpose, tool steel tool designed for precise hole size measurements, calculating distances between holes, gaging slot widths, and checking locations. Constructed from high-quality tool steel with a hardness of 60/65 Rc, it provides added wear life for reliable, accurate performance in various inspection applications.

  • Designed as a minus (NoGo) gage
  • Measures 16.93 mm in diameter
  • Features an overall length of 2 in.
  • Includes a certificate of accuracy with NIST traceability
  • Surface finish of 10 microinch or better
  • Hardness rating of 60/65 Rc

Catalog No. 50-005-16615 Supplier MSC Supplier No. 40444382
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage is a general purpose, tool steel tool designed for precise hole size measurements, calculating distances between holes, gaging slot widths, and checking locations. Constructed from high-quality tool steel with a hardness of 60/65 Rc, it provides added wear life for reliable, accurate performance in various inspection applications.

  • Designed as a minus (NoGo) gage
  • Measures 16.93 mm in diameter
  • Features an overall length of 2 in.
  • Includes a certificate of accuracy with NIST traceability
  • Surface finish of 10 microinch or better
  • Hardness rating of 60/65 Rc

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.