Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug Gage, 1.48 mm, 2 in., 1 ea.

Catalog No. 5000516504
Encompass

The Class ZZ Minus Plug and Pin Gage is a high-precision inspection tool designed for accurate diameter measurement and Go/NoGo inspection applications. This tool is constructed from heat-treated tool steel and is centerless lapped to ensure durability and dimensional stability during measurement tasks.

  • Diameter: 1.48 mm
  • Overall length: 2 in.
  • Material: 52100 tool steel (60 to 62 Rc)
  • Tolerance direction: Minus
  • Finish: 10 microinch or better
  • Includes a certificate of accuracy with NIST traceability
  • Suitable for setting micrometers, verniers, and other measuring devices

Catalog No. 50-005-16504 Supplier MSC Supplier No. 40428930
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Class ZZ Minus Plug and Pin Gage is a high-precision inspection tool designed for accurate diameter measurement and Go/NoGo inspection applications. This tool is constructed from heat-treated tool steel and is centerless lapped to ensure durability and dimensional stability during measurement tasks.

  • Diameter: 1.48 mm
  • Overall length: 2 in.
  • Material: 52100 tool steel (60 to 62 Rc)
  • Tolerance direction: Minus
  • Finish: 10 microinch or better
  • Includes a certificate of accuracy with NIST traceability
  • Suitable for setting micrometers, verniers, and other measuring devices

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.