Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, No-Go, 1.45 mm, 1 ea.

Catalog No. 5000516487
Encompass

This Class ZZ no-go pin gauge is designed for precise measurement of hole sizes. Constructed from high-quality steel with an uncoated finish, this cylindrical gauge provides a reliable and durable solution for quality control and metrology applications.

  • Diameter of 1.45 mm with a 0.01 mm increment
  • Class ZZ tolerance of 0.005 mm
  • Hardness rating of RC 60/65
  • Surface finish of 10 microinch or better
  • Overall length of 2 in.
  • Includes certificate of accuracy with NIST traceability
  • Meets ISO 17025 standards

Catalog No. 50-005-16487 Supplier MSC Supplier No. 40428906
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ no-go pin gauge is designed for precise measurement of hole sizes. Constructed from high-quality steel with an uncoated finish, this cylindrical gauge provides a reliable and durable solution for quality control and metrology applications.

  • Diameter of 1.45 mm with a 0.01 mm increment
  • Class ZZ tolerance of 0.005 mm
  • Hardness rating of RC 60/65
  • Surface finish of 10 microinch or better
  • Overall length of 2 in.
  • Includes certificate of accuracy with NIST traceability
  • Meets ISO 17025 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.