Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 5.09 mm, Tool Steel, 2.0000 in. OAL, 1 ea

Catalog No. 5000516079
Encompass

This Class ZZ plug gage is designed for high-accuracy measurement of hole sizes, slot widths, and hole locations, as well as for setting micrometers and verniers. Constructed from durable tool steel with a 10 microinch finish, it provides reliable performance for Go and NoGo gaging applications.

  • Diameter: 5.09 mm
  • Overall length: 2.0000 in.
  • Tolerance: 0.00508 mm
  • Material: Tool steel, 60/65 Rc
  • Finish: 10 microinch or better
  • Roundness: 0.0025 mm (0.0001 in.)
  • Compliance: ASME B89.1
  • Traceability: Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-16079 Supplier MSC Supplier No. 68096148
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ plug gage is designed for high-accuracy measurement of hole sizes, slot widths, and hole locations, as well as for setting micrometers and verniers. Constructed from durable tool steel with a 10 microinch finish, it provides reliable performance for Go and NoGo gaging applications.

  • Diameter: 5.09 mm
  • Overall length: 2.0000 in.
  • Tolerance: 0.00508 mm
  • Material: Tool steel, 60/65 Rc
  • Finish: 10 microinch or better
  • Roundness: 0.0025 mm (0.0001 in.)
  • Compliance: ASME B89.1
  • Traceability: Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.