Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Tool Steel, 6.98 mm, 1 ea.

Catalog No. 5000514689
Encompass

This Class ZZ Plus plug gage is a precision-machined member designed for high-accuracy inspection and measurement tasks. Manufactured from tool steel with a Black Guard black oxide finish, it offers superior durability and performance in demanding environments. This reversible pin gage is suitable for go inspection, calibrating micrometers, and verifying other precision measuring devices.

  • Diameter: 6.98 mm
  • Overall length: 2.0000 in.
  • Tolerance: 0.00508 mm
  • Material: Tool steel with black oxide treatment to prevent corrosion and reduce friction
  • Meets ASME B89.1 standards
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-14689 Supplier MSC Supplier No. 68098037
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage is a precision-machined member designed for high-accuracy inspection and measurement tasks. Manufactured from tool steel with a Black Guard black oxide finish, it offers superior durability and performance in demanding environments. This reversible pin gage is suitable for go inspection, calibrating micrometers, and verifying other precision measuring devices.

  • Diameter: 6.98 mm
  • Overall length: 2.0000 in.
  • Tolerance: 0.00508 mm
  • Material: Tool steel with black oxide treatment to prevent corrosion and reduce friction
  • Meets ASME B89.1 standards
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.