Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, 22.35 mm, 1 ea

Catalog No. 5000514615
Encompass

This metric plug gage is designed for precision inspection tasks, including go inspection and the setting of micrometers, verniers, and other measuring devices. Constructed from high-quality tool steel, this reversible member-only pin gage provides reliable performance in dimensional metrology.

  • Diameter: 22.35 mm
  • Tolerance: 0.00508 mm
  • Overall length: 2.0000 in.
  • Class: ZZ
  • Finish: 10 micro
  • Standards: ASME B89.1
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-14615 Supplier MSC Supplier No. 68113406
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This metric plug gage is designed for precision inspection tasks, including go inspection and the setting of micrometers, verniers, and other measuring devices. Constructed from high-quality tool steel, this reversible member-only pin gage provides reliable performance in dimensional metrology.

  • Diameter: 22.35 mm
  • Tolerance: 0.00508 mm
  • Overall length: 2.0000 in.
  • Class: ZZ
  • Finish: 10 micro
  • Standards: ASME B89.1
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.