Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug and Pin Gage, Steel, 7.68 mm, 2 in., 1 ea.

Catalog No. 5000514582
Encompass

This Class ZZ minus plug and pin gage is a precision tool designed for inspecting, calibrating, and checking dimensions of measuring devices like micrometers and verniers. Constructed from high-quality 52100 tool steel, it is heat-treated to a hardness of 60 to 62 RC for durability and wear resistance in demanding industrial environments.

  • Diameter of 7.68 mm
  • Overall length of 2 in.
  • Minus tolerance of -0.0002 in. / +0.0000 in.
  • Includes certificate of accuracy with NIST traceability
  • Surface finish of 10 micro-inches
  • Reversible style for extended service life

Catalog No. 50-005-14582 Supplier MSC Supplier No. 40435133
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug and pin gage is a precision tool designed for inspecting, calibrating, and checking dimensions of measuring devices like micrometers and verniers. Constructed from high-quality 52100 tool steel, it is heat-treated to a hardness of 60 to 62 RC for durability and wear resistance in demanding industrial environments.

  • Diameter of 7.68 mm
  • Overall length of 2 in.
  • Minus tolerance of -0.0002 in. / +0.0000 in.
  • Includes certificate of accuracy with NIST traceability
  • Surface finish of 10 micro-inches
  • Reversible style for extended service life

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.