Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Pin Gage, 5.37 mm, 2 in., 1 ea.

Catalog No. 5000513106
Encompass

This Class ZZ minus plug and pin gage is a precision measurement tool designed for inspecting hole sizes, setting micrometers, and calibrating verniers or other measuring devices. This gage features a 5.37 mm diameter and is constructed from tool steel hardened to 60/65 Rc for enhanced durability and wear resistance.

  • Diameter of 5.37 mm
  • Overall length of 2 in.
  • Constructed from tool steel (60/65 Rc)
  • Minus tolerance direction
  • Surface finish of 10 microinch or better
  • Round within 0.0001 in. (0.0025 mm)
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-13106 Supplier MSC Supplier No. 40432825
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug and pin gage is a precision measurement tool designed for inspecting hole sizes, setting micrometers, and calibrating verniers or other measuring devices. This gage features a 5.37 mm diameter and is constructed from tool steel hardened to 60/65 Rc for enhanced durability and wear resistance.

  • Diameter of 5.37 mm
  • Overall length of 2 in.
  • Constructed from tool steel (60/65 Rc)
  • Minus tolerance direction
  • Surface finish of 10 microinch or better
  • Round within 0.0001 in. (0.0025 mm)
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.