Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 6.66 mm, Class ZZ, Minus, Steel, 1 ea

Catalog No. 5000513109
Encompass

This Class ZZ minus plug and pin gage is a high-precision measurement tool designed for critical inspection tasks such as setting micrometers, checking verniers, and performing NoGo inspections. Constructed from hardened tool steel with a high-quality finish, this gage ensures reliable performance and durability in demanding industrial environments.

  • Manufactured from heat-treated tool steel (60 to 65 Rc) for long-lasting wear resistance
  • Features a 10 microinch surface finish or better
  • Includes a certificate of accuracy with NIST traceability
  • Minus tolerance direction
  • Overall length of 2 in.
  • Diameter of 6.66 mm
  • Round within 0.0025 mm

Catalog No. 50-005-13109 Supplier MSC Supplier No. 40434110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ minus plug and pin gage is a high-precision measurement tool designed for critical inspection tasks such as setting micrometers, checking verniers, and performing NoGo inspections. Constructed from hardened tool steel with a high-quality finish, this gage ensures reliable performance and durability in demanding industrial environments.

  • Manufactured from heat-treated tool steel (60 to 65 Rc) for long-lasting wear resistance
  • Features a 10 microinch surface finish or better
  • Includes a certificate of accuracy with NIST traceability
  • Minus tolerance direction
  • Overall length of 2 in.
  • Diameter of 6.66 mm
  • Round within 0.0025 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.