Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 17.89 mm, Class ZZ, 1 ea

Catalog No. 5000512772
Encompass

This metric pin gage is designed for accurately measuring hole sizes and checking tolerances in precision applications. Manufactured from high-quality tool steel with a hardness of Rc 60/65, the gage features a durable finish and is built to meet ASME B89.1 standards.

  • Diameter: 17.89 mm
  • Tolerance: +0.005 mm / -0.000 mm
  • Overall length: 2 in.
  • Material: Tool steel (Rc 60/65)
  • Finish: 10 microfinish or better
  • Class: ZZ
  • Includes: Certificate of accuracy with NIST traceability

Catalog No. 50-005-12772 Supplier MSC Supplier No. 68108943
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This metric pin gage is designed for accurately measuring hole sizes and checking tolerances in precision applications. Manufactured from high-quality tool steel with a hardness of Rc 60/65, the gage features a durable finish and is built to meet ASME B89.1 standards.

  • Diameter: 17.89 mm
  • Tolerance: +0.005 mm / -0.000 mm
  • Overall length: 2 in.
  • Material: Tool steel (Rc 60/65)
  • Finish: 10 microfinish or better
  • Class: ZZ
  • Includes: Certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.