Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Class ZZ, Tool Steel, 13.09 mm, 1 ea

Catalog No. 5000512674
Encompass

This Class ZZ pin gage is designed for precision inspection and calibration tasks. Manufactured from tool steel with a hardness of Rc 60/65, it is suitable for go inspection, setting micrometers, verniers, and other precision measuring devices.

  • Measurement size: 13.09 mm
  • Tolerance: 0.00508 mm
  • Tolerance direction: Plus
  • Material: Tool steel (Rc 60/65)
  • Finish: 10 microfinish or better
  • Style: Reversible
  • Standards: ASME B89.1
  • Includes: Certificate of accuracy with NIST traceability

Catalog No. 50-005-12674 Supplier MSC Supplier No. 68104140
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage is designed for precision inspection and calibration tasks. Manufactured from tool steel with a hardness of Rc 60/65, it is suitable for go inspection, setting micrometers, verniers, and other precision measuring devices.

  • Measurement size: 13.09 mm
  • Tolerance: 0.00508 mm
  • Tolerance direction: Plus
  • Material: Tool steel (Rc 60/65)
  • Finish: 10 microfinish or better
  • Style: Reversible
  • Standards: ASME B89.1
  • Includes: Certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.