Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Steel, 5.36 mm, 2.0000 in., 1 ea.

Catalog No. 5000512643
Encompass

The Class ZZ Plus plug gage is a high-precision tool designed for professional inspection and calibration applications. This metric pin gage is manufactured from durable tool steel and is suitable for use in Go inspection, setting micrometers, and calibrating vernier calipers or other precision measuring devices. It conforms to ASME B89.1 standards and ensures reliable performance for demanding metalworking and engineering environments.

  • Diameter: 5.36 mm
  • Overall length: 5.08 cm (2.0000 in.)
  • Tolerance: +0.00508 mm (+.005/-.000)
  • Material: Tool steel
  • Finish: Uncoated steel with 10 microinch surface finish or better
  • Roundness: 0.0025 mm (.0001 in.)
  • Traceability: Includes a certificate of accuracy with NIST traceability
  • Style: Reversible member only
  • Marking: Marked with size and direction of tolerance

Catalog No. 50-005-12643 Supplier MSC Supplier No. 68096411
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Class ZZ Plus plug gage is a high-precision tool designed for professional inspection and calibration applications. This metric pin gage is manufactured from durable tool steel and is suitable for use in Go inspection, setting micrometers, and calibrating vernier calipers or other precision measuring devices. It conforms to ASME B89.1 standards and ensures reliable performance for demanding metalworking and engineering environments.

  • Diameter: 5.36 mm
  • Overall length: 5.08 cm (2.0000 in.)
  • Tolerance: +0.00508 mm (+.005/-.000)
  • Material: Tool steel
  • Finish: Uncoated steel with 10 microinch surface finish or better
  • Roundness: 0.0025 mm (.0001 in.)
  • Traceability: Includes a certificate of accuracy with NIST traceability
  • Style: Reversible member only
  • Marking: Marked with size and direction of tolerance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.