Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Tool Steel, 2.91 mm, Class ZZ, Plus Tolerance, 1 ea

Catalog No. 5000512490
Encompass

This individual Class ZZ pin gage is designed for precision measurements, including go inspections and calibrating micrometers, verniers, and other measuring devices. Manufactured from tool steel with a 10 micro finish, this reversible-style member provides durability and high-performance accuracy in metric applications.

  • Diameter: 2.91 mm
  • Class ZZ tolerance of 0.00508 mm (0.0002 in.)
  • Plus tolerance direction
  • Overall length: 5.08 cm (2.0000 in.)
  • Material: Tool steel
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards

Catalog No. 50-005-12490 Supplier MSC Supplier No. 68093962
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This individual Class ZZ pin gage is designed for precision measurements, including go inspections and calibrating micrometers, verniers, and other measuring devices. Manufactured from tool steel with a 10 micro finish, this reversible-style member provides durability and high-performance accuracy in metric applications.

  • Diameter: 2.91 mm
  • Class ZZ tolerance of 0.00508 mm (0.0002 in.)
  • Plus tolerance direction
  • Overall length: 5.08 cm (2.0000 in.)
  • Material: Tool steel
  • Includes certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.