Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ, 2.42 mm, 2 in., 1 ea

Catalog No. 5000512507
Encompass

This Class ZZ pin gage is designed for precision inspection and measurement applications. It is used for setting micrometers, verifying verniers, and performing hole size inspections with high accuracy. The gage is constructed from heat-treated tool steel for durability and long service life in demanding metalworking and quality control environments.

  • Diameter of 2.42 mm
  • Overall length of 2 in.
  • Tool steel construction, heat-treated to 60/65 Rc
  • Micro-finish of 10 microinch or better
  • Roundness within 0.0001 in. (0.0025 mm)
  • Certificate of accuracy with NIST traceability included

Catalog No. 50-005-12507 Supplier MSC Supplier No. 40429870
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage is designed for precision inspection and measurement applications. It is used for setting micrometers, verifying verniers, and performing hole size inspections with high accuracy. The gage is constructed from heat-treated tool steel for durability and long service life in demanding metalworking and quality control environments.

  • Diameter of 2.42 mm
  • Overall length of 2 in.
  • Tool steel construction, heat-treated to 60/65 Rc
  • Micro-finish of 10 microinch or better
  • Roundness within 0.0001 in. (0.0025 mm)
  • Certificate of accuracy with NIST traceability included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.