Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific VWR MINI SHAKER 15
SDP

Catalog No. NC2002370
Encompass_Preferred

  • Orbital shaking motion
  • 15 mm orbit
  • Speed range of 40 to 300 rpm
  • Speed accuracy of ±2% above 100 rpm
  • Digital LED display for speed and time
  • Microprocessor control with variable speed
  • Timer ranges from 1 second to 160 hours
  • Audible timer alarm
  • Maintenance-free brushless DC motor
  • Triple eccentric drive system with lubricated ball bearings
  • Cast aluminum base material
  • Maximum load capacity of 3.6 kg
  • Operating temperature range from -10 to 40°C
  • 120V electrical input, 5 amps, 25 watts, 50/60 Hz
  • Platform dimensions of 29.9 x 22.2 cm
  • Unit weight of 10.7 kg
  • Overall dimensions approximately 27.9 x 43.2 x 10.2 cm
  • 2-year limited warranty on parts and labor
  • Includes safety features such as ramping function, overload protection
  • Suitable for cold rooms, incubators, and CO2 incubators

Catalog No. NC2002370 Supplier Andwin Scientific Supplier No. 97109890
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Orbital shaking motion
  • 15 mm orbit
  • Speed range of 40 to 300 rpm
  • Speed accuracy of ±2% above 100 rpm
  • Digital LED display for speed and time
  • Microprocessor control with variable speed
  • Timer ranges from 1 second to 160 hours
  • Audible timer alarm
  • Maintenance-free brushless DC motor
  • Triple eccentric drive system with lubricated ball bearings
  • Cast aluminum base material
  • Maximum load capacity of 3.6 kg
  • Operating temperature range from -10 to 40°C
  • 120V electrical input, 5 amps, 25 watts, 50/60 Hz
  • Platform dimensions of 29.9 x 22.2 cm
  • Unit weight of 10.7 kg
  • Overall dimensions approximately 27.9 x 43.2 x 10.2 cm
  • 2-year limited warranty on parts and labor
  • Includes safety features such as ramping function, overload protection
  • Suitable for cold rooms, incubators, and CO2 incubators

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.