Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson VX Series Binoculars
SDPSCI_ED

Catalog No. S01591 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
10x
8x
Field of View:
318 ft./1000 yd.
372 ft./1000 yd.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Field of View
S01591 10x 318 ft./1000 yd.
S01590 8x 372 ft./1000 yd.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S01591 Supplier Carson Supplier No. VX042
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Carson VX Series binoculars are available in magnifications of 8x and 10x and are built to deliver an exceptional viewing experience. These binoculars are designed to be waterproof and filled with nitrogen to safeguard against water or dirt intrusion.

  • The Carson VX Series binoculars are now available in 8 x 33 mm (Model: VX-33) and 10 x 42 mm sizes (Model: VX-042).
  • The binoculars feature a patented design and are fully multi-coated to minimize light reflection.
  • BAK-4 prisms are used to produce sharp and clear images.
  • They have a center focus knob and can be mounted on a tripod.
  • The binoculars are suitable for various outdoor activities, such as hunting, bird watching, hiking, camping, sporting events, safaris, and concerts.
  • The VX Series binoculars come with a binocular case, neck strap, case strap, protective lens covers, and a microfiber cleaning cloth.
  • They are backed by Carsons No Fault No Hassle Warranty.

Specifications

Magnification 10x
Lens Coating None
Optical Design Binoculars
Field of View 318 ft./1000 yd.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.