Learn More
Description
Includes
Serial number and matching Test Sieve Certificate of Compliance
For use with Air Jet Sieving Systems
- No. 200 Mesh
- Stainless Steel frame and cloth
- 200 mm diameter
- Overall height: 1.75 in.
- Depth to cloth: 1.125 in.
Compliance
ASTM E-11
Specifications
Specifications
| Depth (English) | 1.12 in. |
| Depth (Metric) | 2.8 cm |
| Pore Size | 75 μm |
| Product Type | Air Jet Test Sieve |
| Certifications/Compliance | ASTM E11 |
| Diameter (English) Outer | 7.8 in. |
| Material | Stainless Steel |
| For Use With (Equipment) | Air jet sieving system |
| Height (English) | 1.75 in. |
| Includes | Serial number and matching test sieve certificate of compliance |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.