Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

W.S. TYLER™ RO-TAP™ RX-29 E Test Sieve Shaker

Catalog No. 0490910 Shop All W. S. Tyler Products
Change view
Click to view available options
Voltage:
110-230V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
04-909-10 110-230V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-909-10 Supplier W.S. TYLER™ Supplier No. RX29E
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for light to medium testing applications

Compact unit requires minimal countertop space and delivers precise sieving results.

  • Uses 8 in. dia. (20cm) test sieves
  • Controlled constant amplitude
  • Digital controls
  • Automatic controlled constant amplitude
  • Fine and coarse analysis control settings
  • Quick-release hold-down
  • See-through cover
  • Quiet operation
  • Requires minimal maintenance

Order Info

Dimensions: 18L x 18W x 30 in. H (46 x 46 x 76cm); Net weight: 80 lb. (36kg); For 115V

Specifications

Electrical Requirements Dual Voltage, 110-230V / 50-60 Hz
Voltage 110-230V
Amperage 5.4 A
Product Type Sieve Shaker
Plug Type Comes with a 110V cord
Frequency 50-60 Hz
Depth (English) 18 in.
Depth (Metric) 46 cm
Diameter (English) 8 in.
Height (English) 30 in.
Height (Metric) 76 cm
Width (English) 18 in.
Width (Metric) 46 cm
Shipping Weight (English) 90 lb.
Shipping Weight (Metric) 41 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.